Motion
85728467

Made in USA
85728467

1" Pin Diam, 3" OAL, Standard Clevis Pin; 13/64" Hole, 2-51/64" Usable Length, Zinc-Plated Steel
MI ITEM #11708277
MFR #85728467
List Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85728467

1" Pin Diam, 3" OAL, Standard Clevis Pin; 13/64" Hole, 2-51/64" Usable Length, Zinc-Plated Steel
MI ITEM #11708277
MFR #85728467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.10/each for your price

Overview

Mfr description
85728467 85728467 1" DIA. X 3" ZINC PLAT
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Hole Size
    13/64 in
  • Maximum Usable Length
    2-51/64 in
  • Number Of Holes
    1
  • Overall Length
    3 in
  • Pin Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text