Motion
85755692

Made in USA
85755692

1/2" Pin Diam, 1-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 1-3/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11708291
MFR #85755692
List Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85755692

1/2" Pin Diam, 1-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 1-3/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11708291
MFR #85755692

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.98/each for your price

Overview

Mfr description
85755692 85755692 1/2 X 1-1/4 18-8 SS CL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    1-3/32 in
  • Number Of Holes
    1
  • Overall Length
    1-1/4 in
  • Pin Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text