Motion
85755718

Made in USA
85755718

1/2" Pin Diam, 2-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-3/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708293
MFR #85755718
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85755718

1/2" Pin Diam, 2-1/4" OAL, Standard Clevis Pin; 5/32" Hole, 2-3/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708293
MFR #85755718

Mfr description
85755718 85755718 1/2 X 2-1/4 18-8 SS CL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-3/32 in
  • Overall Length
    2-1/4 in
  • Pin Diameter
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)