Motion
85755734

Made in USA
85755734

1/2" Pin Diam, 3-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 3-11/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708295
MFR #85755734
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85755734

1/2" Pin Diam, 3-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 3-11/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708295
MFR #85755734

Mfr description
85755734 85755734 1/2 X 3-1/2 18-8 SS CL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    3-11/32 in
  • Overall Length
    3-1/2 in
  • Pin Diameter
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)