Motion
85755825

Made in USA
85755825

3/4" Pin Diam, 2-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 2-11/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708304
MFR #85755825
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85755825

3/4" Pin Diam, 2-1/2" OAL, Standard Clevis Pin; 5/32" Hole, 2-11/32" Usable Length, Uncoated Stainless Steel
Mi Item #11708304
MFR #85755825

Mfr description
85755825 85755825 3/4 X 2-1/2 18-8 SS CL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.30/each

Specifications

Dimensions

  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-11/32 in
  • Overall Length
    2-1/2 in
  • Pin Diameter
    3/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)