Motion
85755866

Made in USA
85755866

3/4" Pin Diam, 3-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 3-19/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11708308
MFR #85755866
List Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85755866

3/4" Pin Diam, 3-3/4" OAL, Standard Clevis Pin; 5/32" Hole, 3-19/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11708308
MFR #85755866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.20/each for your price

Overview

Mfr description
85755866 85755866 3/4 X 3-3/4 18-8 SS CL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    3-19/32 in
  • Number Of Holes
    1
  • Overall Length
    3-3/4 in
  • Pin Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought