Motion
85766467

Made in USA
85766467

0.261", High Speed Steel Half Round Drill Bit;4-1/8" Overall Length
Mi Item #11708312
MFR #85766467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85766467

0.261", High Speed Steel Half Round Drill Bit;4-1/8" Overall Length
Mi Item #11708312
MFR #85766467

Mfr description
85766467 85766467 LTR G BRIGHT USA HSS H
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    0.2610 in
  • Drill Point Angle
    118
  • Flute Length
    2-7/8 in
  • Overall Length
    4-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)