1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85798262
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85798262
40mm Diam, 59" Long, 1045 Steel Keyed Round Linear Shafting 12mm Key
MI ITEM #
11708316
MFR #
85798262
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85798262 85798262 40 X 1500 G1045 KEYED
Specifications
Material
Steel
Key Size
12.000
Length
59 in
Material Grade
1045
Style
Keyed
Diameter
40.0000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought