1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85798304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85798304
50mm Diam, 1200mm Long, 1045 Steel Keyed Round Linear Shafting 14mm Key
MI ITEM #
11708320
MFR #
85798304
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85798304 85798304 50 X 1200 G1045 KEYED
Specifications
Material
Steel
Key Size
14.000
Length
47 in
Material Grade
1045
Style
Keyed
Diameter
50.0000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought