1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85798312
50mm Diam, 1500mm Long, 1045 Steel Keyed Round Linear Shafting 14mm Key
MI ITEM #
11708321
MFR #
85798312
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85798312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85798312
50mm Diam, 1500mm Long, 1045 Steel Keyed Round Linear Shafting 14mm Key
MI ITEM #
11708321
MFR #
85798312
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85798312 85798312 50 X 1500 G1045 KEYED
Specifications
Material
Steel
Key Size
14.000
Length
59 in
Material Grade
1045
Style
Keyed
Diameter
50.0000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought