1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85798361
8mm Diam, 1500mm Long, 1045 Steel Keyed Round Linear Shafting 2mm Key
MI ITEM #
11708326
MFR #
85798361
List Price
$253.29
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85798361
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85798361
8mm Diam, 1500mm Long, 1045 Steel Keyed Round Linear Shafting 2mm Key
MI ITEM #
11708326
MFR #
85798361
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$253.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85798361 85798361 8 X 1500 G1045 KEYED S
Specifications
Material
Steel
Key Size
2.000
Length
59 in
Material Grade
1045
Style
Keyed
Diameter
8.0000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought