Motion
85914737

Made in USA
85914737

Wing Nut Driver 1/4" Hex Drive, 2-3/8" OAL
Mi Item #11708329
MFR #85914737
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85914737

Wing Nut Driver 1/4" Hex Drive, 2-3/8" OAL
Mi Item #11708329
MFR #85914737

Mfr description
85914737 85914737 1/4"HEX SHK W/O HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Drive Size
    1/4 Hex
  • Hex Size Range
    1/4 in
  • Overall Length
    2-3/8 in

Details

  • Bit Type
    Wing Nut Driver
  • PSC Code
    5130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)