1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85914745
3/4" Solid Shaft Wingnut Driver Plastic Handle, 6" OAL
MI ITEM #
11708330
MFR #
85914745
List Price
$21.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
Made in USA 85914745
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85914745
3/4" Solid Shaft Wingnut Driver Plastic Handle, 6" OAL
MI ITEM #
11708330
MFR #
85914745
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$21.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85914745 85914745 6"W/HANDLE HAND WINGNU
Specifications
Overall Length
6 in
Tool Type
Wingnut Driver
Size
3/4 in
Shaft Type
Solid Shaft
Shaft Style
Standard
PSC Code
5120
Handle Type
Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought