Motion
85931236

Made in USA
85931236

1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Hard Core Pin;Steel, 9-7/8" Pin Length
MI ITEM #11708331
MFR #85931236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85931236

1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 10" OAL, Hard Core Pin;Steel, 9-7/8" Pin Length
MI ITEM #11708331
MFR #85931236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85931236 85931236 1/8 X 10 HARD CORE PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Material
    Steel
  • Overall Length
    10 in
  • Pin Diameter
    1/8 in
  • Pin Hardness
    Hard
  • Pin Length
    5.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text