1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85931764
1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 12" OAL, Conductivity Core Pin;Copper Alloy, 11-7/8" Pin Length
MI ITEM #
11708333
MFR #
85931764
Price
$76.83
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85931764
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85931764
1/8" Pin Diam, 1/4" Head Diam x 1/8" Head Height, 12" OAL, Conductivity Core Pin;Copper Alloy, 11-7/8" Pin Length
MI ITEM #
11708333
MFR #
85931764
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$76.83
/each
Qty
Add to Cart
Specifications
Dimensions
Head Diameter
0.2500
Head Height
1/8 in
Overall Length
12 in
Pin Diameter
1/8 in
Pin Length
11.8750
Details
Material
Copper Alloy
Overview
Mfr description
85931764 85931764 1/8 X 12 IPS BCF CORE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought