1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85931863
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 18" OAL, Conductivity Core Pin;Copper Alloy, 17-13/16" Pin Length
MI ITEM #
11708334
MFR #
85931863
Price
$163.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85931863
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85931863
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 18" OAL, Conductivity Core Pin;Copper Alloy, 17-13/16" Pin Length
MI ITEM #
11708334
MFR #
85931863
Mfr description
85931863 85931863 1/4 X 18 IPS BCF CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$163
.88
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.4375
Head Height
3/16 in
Overall Length
18 in
Pin Diameter
1/4 in
Pin Length
17.8130
Details
Material
Copper Alloy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items