1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85931939
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 8" OAL, Conductivity Core Pin;Copper Alloy, 7-3/4" Pin Length
MI ITEM #
11708336
MFR #
85931939
List Price
$173.03
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85931939
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85931939
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 8" OAL, Conductivity Core Pin;Copper Alloy, 7-3/4" Pin Length
MI ITEM #
11708336
MFR #
85931939
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$173.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85931939 85931939 1/2 X 8 IPS BCF CORE P
Specifications
Head Diameter
0.7500
Head Height
1/4 in
Material
Copper Alloy
Overall Length
8 in
Pin Diameter
1/2 in
Pin Length
7.7500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data