1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85931954
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 18" OAL, Conductivity Core Pin;Copper Alloy, 17-3/4" Pin Length
Mi Item #
11708337
MFR #
85931954
Price
$830.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85931954
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85931954
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 18" OAL, Conductivity Core Pin;Copper Alloy, 17-3/4" Pin Length
Mi Item #
11708337
MFR #
85931954
Mfr description
85931954 85931954 1/2 X 18 IPS BCF CORE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$830
.88
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.7500
Head Height
1/4 in
Overall Length
18 in
Pin Diameter
1/2 in
Pin Length
17.7500
Details
Material
Copper Alloy
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items