Motion
85935104

Made in USA
85935104

0.635" ID x 0.8752" OD, Die & Mold Tubular Dowel;1/2" OAL, Carbon Steel
MI ITEM #11708352
MFR #85935104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85935104

0.635" ID x 0.8752" OD, Die & Mold Tubular Dowel;1/2" OAL, Carbon Steel
MI ITEM #11708352
MFR #85935104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85935104 85935104 IPSTD7812 IPS TUBULAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Inside Diameter
    0.6350 in
  • Material
    Carbon Steel
  • Outside Diameter
    0.8752 in
  • Overall Length
    1/2 in
  • Product Types
    Die & Mold Tubular Dowels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text