Motion
85937803

Made in USA
85937803

1-3/8" OAL, 3/4" ID, 1-1/8" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708356
MFR #85937803
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85937803

1-3/8" OAL, 3/4" ID, 1-1/8" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708356
MFR #85937803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.55/each

Specifications

Dimensions

  • Body Diameter
    1.1255 in
  • Inside Diameter
    0.7505 in
  • Overall Length
    1-3/8 in

Details

  • Finish Coating
    None
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Heat Treated Steel
  • Product Types
    Die & Mold Straight Bushings

Overview

Mfr description
85937803 85937803 3/4 X 1-3/8 SB IPS STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought