Motion
85937811

Made in USA
85937811

1-3/8" OAL, 7/8" ID, 1-1/4" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708357
MFR #85937811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85937811

1-3/8" OAL, 7/8" ID, 1-1/4" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708357
MFR #85937811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85937811 85937811 7/8 X 1-3/8 SB IPS STL

Specifications

  • Inside Diameter
    0.8755 in
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Heat Treated Steel
  • Overall Length
    1-3/8 in
  • Body Diameter
    1.2505 in
  • Finish Coating
    None
  • Product Types
    Die & Mold Straight Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought