Motion
85937852

Made in USA
85937852

1-3/8" OAL, 1-1/2" ID, 2.005" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708361
MFR #85937852
List Price$77.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85937852

1-3/8" OAL, 1-1/2" ID, 2.005" Body Diam, Heat Treated Steel, Die & Mold Straight Bushing;Self Lubricating
MI ITEM #11708361
MFR #85937852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.05/each for your price

Overview

Mfr description
85937852 85937852 1-1/2 X 1-3/8 SB IPS S

Specifications

  • Inside Diameter
    1.5005 in
  • Lubrication Type
    Non-Self Lubricating
  • Material
    Heat Treated Steel
  • Overall Length
    1-3/8 in
  • Body Diameter
    2.0050 in
  • Finish Coating
    None
  • Product Types
    Die & Mold Straight Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text