Overview
Mfr description
85939304 85939304 1/4NPT L10S4 BRASS TUR
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- MaterialBrass
- Overall Length10 in
- Thread Size1/4 in
- Baffle ShapeTurbo Spiral
- Product TypesDie & Mold Cooling Baffles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data