Overview
Mfr description
85939353 85939353 3/4NPT L12S4 BRASS TUR
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- MaterialBrass
- Overall Length12 in
- Thread Size3/4 in
- Baffle ShapeTurbo Spiral
- Product TypesDie & Mold Cooling Baffles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data