Overview
Mfr description
85939395 85939395 1/16NPT L4S2 BRASS STR
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- MaterialBrass
- Overall Length4 in
- Thread Size1/16 in
- Baffle ShapeStraight
- Product TypesDie & Mold Cooling Baffles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data