1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85939528
1" NPT Thread, Straight, Die & Mold Cooling Baffle;24" OAL, Brass
Mi Item #
11708390
MFR #
85939528
Price
$96.30
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 85939528
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85939528
1" NPT Thread, Straight, Die & Mold Cooling Baffle;24" OAL, Brass
Mi Item #
11708390
MFR #
85939528
Mfr description
85939528 85939528 1NPT L24S8 BRASS STRAI
Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$96
.30
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Thread Size
1 in
Details
Baffle Shape
Straight
Material
Brass
Product Types
Die & Mold Cooling Baffles
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items