Motion
86017704

Made in USA
86017704

24 Inch, Gooseneck, Coupler Mounted, Compact Fluorescent, Black, General Purpose Task Light;23 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708391
MFR #86017704
List Price$213.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86017704

24 Inch, Gooseneck, Coupler Mounted, Compact Fluorescent, Black, General Purpose Task Light;23 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708391
MFR #86017704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$213.38/each for your price

Overview

Mfr description
86017704 86017704 24" CFL COUPLER BASE F
  • Compact fluorescent lamps are small and commonly designed with one or more bends in the tube. Fluorescent lamps operate at cooler temp and are more efficiently than incandescent lamps.
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.

Specifications

  • Adjustable Arm Type
    Gooseneck
  • Arm Length
    24 in
  • Color
    Black
  • Cord Length
    6 ft
  • Fixture Type
    General Purpose
  • Head Diameter
    4-1/2 in
  • Lamp Type
    Compact Fluorescent
  • Magnification
    1 x
  • Mounting Type
    Coupler Mount
  • PSC Code
    6210
  • Standards Met
    CSA Listed, Energy Star, UL Listed
  • Voltage
    120 V
  • Wattage
    23 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text