Motion
86017720

Made in USA
86017720

24 Inch, Gooseneck, Magnetic Mounted, Compact Fluorescent, Black, General Purpose Task Light;23 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708392
MFR #86017720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86017720

24 Inch, Gooseneck, Magnetic Mounted, Compact Fluorescent, Black, General Purpose Task Light;23 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708392
MFR #86017720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86017720 86017720 24" CFL MAGNET BASE FL
  • Compact fluorescent lamps are small and commonly designed with one or more bends in the tube. Fluorescent lamps operate at cooler temp and are more efficiently than incandescent lamps.
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.

Specifications

  • Adjustable Arm Type
    Gooseneck
  • Arm Length
    24 in
  • Color
    Black
  • Cord Length
    6 ft
  • Fixture Type
    General Purpose
  • Head Diameter
    4-1/2 in
  • Lamp Type
    Compact Fluorescent
  • Magnification
    1 x
  • Mounting Type
    Magnetic Mount
  • PSC Code
    6210
  • Standards Met
    CSA Listed, Energy Star, UL Listed
  • Voltage
    120 V
  • Wattage
    23 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought