Motion
86037157

Made in USA
86037157

36 Inch Long x 1-1/2 Inch Wide x 3/4 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
Mi Item #11708414
MFR #86037157
Price$844.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86037157

36 Inch Long x 1-1/2 Inch Wide x 3/4 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
Mi Item #11708414
MFR #86037157

Mfr description
86037157 86037157 3/4X1-1/2X36 D2 OVRSZD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$844.20/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/4 in
  • Width
    1-1/2 in

Details

  • Length Tolerance
    + .062 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .015 - .035 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)