Motion
86357290

Made in USA
86357290

0.238", High Speed Steel Half Round Drill Bit;4" Overall Length
MI ITEM #11708643
MFR #86357290
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86357290

0.238", High Speed Steel Half Round Drill Bit;4" Overall Length
MI ITEM #11708643
MFR #86357290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.13/each

Specifications

Dimensions

  • Drill Bit Size
    0.2380 in
  • Drill Point Angle
    118
  • Flute Length
    2-3/4 in
  • Overall Length
    4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Type
    Half-Round Drill Bit

Overview

Mfr description
86357290 86357290 LTR B BRIGHT USA HSS H
  • Half round drill bits allow for deep drilling into soft, non-ferrous metals that may clog if drilled with fluted drills.|High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought