Motion
86448453

Made in USA
86448453

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
MI ITEM #11708653
MFR #86448453
List Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448453

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
MI ITEM #11708653
MFR #86448453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.40/each for your price

Overview

Mfr description
86448453 86448453 5/8" EPDM GALV 50/PK C

Specifications

  • Pipe Size
    5/8
  • Rod Size
    5/8
  • Type
    Cushion Clamp
  • Material
    Galvanized Steel and EPDM Cushion
  • Color
    Gray/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought