Motion
86448511

Made in USA
86448511

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
MI ITEM #11708658
MFR #86448511
List Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448511

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
MI ITEM #11708658
MFR #86448511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.35/each for your price

Overview

Mfr description
86448511 86448511 7/8" SILCON GALV 50/PK

Specifications

  • Pipe Size
    7/8
  • Rod Size
    7/8
  • Type
    Cushion Clamp
  • Material
    Galvanized Steel and Silcone Cushion
  • Color
    Gray/Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text