Motion
86448545

Made in USA
86448545

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
MI ITEM #11708661
MFR #86448545
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448545

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
MI ITEM #11708661
MFR #86448545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
86448545 86448545 1-1/4" EPDM GALV 25/PK

Specifications

  • Pipe Size
    1-1/4
  • Rod Size
    1-1/4
  • Type
    Cushion Clamp
  • Material
    Galvanized Steel and EPDM Cushion
  • Color
    Gray/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought