Motion
86448743

Made in USA
86448743

1" Pipe, 1" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708681
MFR #86448743
List Price$31.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448743

1" Pipe, 1" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708681
MFR #86448743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.83/each for your price

Overview

Mfr description
86448743 86448743 1" EPDM SS 25/PK CUSHI

Specifications

  • Material Grade
    304
  • Pipe Size
    1
  • Rod Size
    1
  • Type
    Cushion Clamp
  • Material
    Stainless Steel and EPDM Cushion
  • Color
    Gray/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought