Motion
86448768

Made in USA
86448768

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708683
MFR #86448768
List Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448768

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708683
MFR #86448768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.45/each for your price

Overview

Mfr description
86448768 86448768 1-1/4" EPDM SS 25/PK C

Specifications

  • Material Grade
    304
  • Pipe Size
    1-1/4
  • Rod Size
    1-1/4
  • Type
    Cushion Clamp
  • Material
    Stainless Steel and EPDM Cushion
  • Color
    Gray/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought