Motion
86448792

Made in USA
86448792

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
MI ITEM #11708686
MFR #86448792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448792

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
MI ITEM #11708686
MFR #86448792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86448792 86448792 1-1/2" SILCON SS 25/PK

Specifications

  • Material Grade
    304
  • Pipe Size
    1-1/2
  • Rod Size
    1-1/2
  • Type
    Cushion Clamp
  • Material
    Stainless Steel and Silicone Cushion
  • Color
    Gray/Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text