Motion
86448859

Made in USA
86448859

1/4" Pipe, 1/4" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708691
MFR #86448859
List Price$59.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448859

1/4" Pipe, 1/4" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
MI ITEM #11708691
MFR #86448859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.68/each for your price

Overview

Mfr description
86448859 86448859 1/4" EPDM SS 50/PK CUS

Specifications

  • Material Grade
    304
  • Pipe Size
    1/4
  • Rod Size
    1/4
  • Type
    Cushion Clamp
  • Material
    Stainless Steel and EPDM Cushion
  • Color
    Gray/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought