Motion
86494051

Made in USA
86494051

3-1/2" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708709
MFR #86494051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86494051

3-1/2" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708709
MFR #86494051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86494051 86494051 0/30"HG VAC.25 BOTT 3.
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Plastic
  • Maximum Hg
    30
  • Connection
    Lower
  • Type
    Industrial Pressure Gauges
  • Accuracy
    1.00
  • Dial Diameter
    3-1/2
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Scale Measurement Ranges
    30-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text