Motion
86494135

Made in USA
86494135

3-1/2" Dial, 1/4 Thread, 0-15 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708717
MFR #86494135
Price$326.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86494135

3-1/2" Dial, 1/4 Thread, 0-15 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708717
MFR #86494135

Mfr description
86494135 86494135 0/15 .25 BOTT CONN 3.5
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.18/each

Specifications

Dimensions

  • Dial Diameter
    3-1/2
  • Thread Size
    1/4

Details

  • Accuracy
    1.00
  • Case Material
    Plastic
  • Connection
    Lower
  • Dial Type
    Analog
  • Maximum PSI
    15
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-15
  • Type
    Industrial Pressure Gauges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)