Motion
86494333

Made in USA
86494333

4-1/2" Dial, 1/4 Thread, 0-100 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708736
MFR #86494333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86494333

4-1/2" Dial, 1/4 Thread, 0-100 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 1% of Scale
MI ITEM #11708736
MFR #86494333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86494333 86494333 0/100 .25 BOTT CONN 4.
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Plastic
  • Connection
    Lower
  • Type
    Industrial Pressure Gauges
  • Accuracy
    1.00
  • Dial Diameter
    4-1/2
  • Maximum PSI
    100
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Scale Measurement Ranges
    0-100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought