Motion
86495751

Made in USA
86495751

1/4 Thread, 250 Max psi, Pressure Gauge Siphon
Mi Item #11708753
MFR #86495751
Price$62.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86495751

1/4 Thread, 250 Max psi, Pressure Gauge Siphon
Mi Item #11708753
MFR #86495751

Mfr description
86495751 86495751 BRASS SIPHON 1/4 NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.73/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Maximum Working Pressure
    250.000 psi
  • Type
    Siphon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)