Motion
86495777

Made in USA
86495777

1/4 Thread, 1,000 Max psi, Pressure Gauge Siphon
Mi Item #11708754
MFR #86495777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86495777

1/4 Thread, 1,000 Max psi, Pressure Gauge Siphon
Mi Item #11708754
MFR #86495777

Mfr description
86495777 86495777 STEEL SCH 80 SIPHON 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Maximum Working Pressure
    1,000.000 psi
  • Type
    Siphon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)