Motion
86495819

Made in USA
86495819

1/2 Thread, 500 Max psi, Pressure Gauge Siphon
MI ITEM #11708758
MFR #86495819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86495819

1/2 Thread, 500 Max psi, Pressure Gauge Siphon
MI ITEM #11708758
MFR #86495819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86495819 86495819 STEEL SCH 40 SIPHON 1/

Specifications

  • Maximum Working Pressure
    500.000 psi
  • Type
    Siphon
  • Thread Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought