Motion
86500717

Made in USA
86500717

1-1/8 - 7 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
MI ITEM #11708759
MFR #86500717
List Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86500717

1-1/8 - 7 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
MI ITEM #11708759
MFR #86500717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.78/each for your price

Overview

Mfr description
86500717 86500717 1-1/8-7 X 3 ALLOY GR.8
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-1/8 - 7 in
  • Length
    3 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1-11/16 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought