Motion
86500824

Made in USA
86500824

1-1/8 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
MI ITEM #11708761
MFR #86500824
List Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86500824

1-1/8 - 7 UNC, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Uncoated, 1-11/16" Hex
MI ITEM #11708761
MFR #86500824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.40/each for your price

Overview

Mfr description
86500824 86500824 1-1/8-7 X 10 ALLOY GR.
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-1/8 - 7 in
  • Length
    10 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    1-11/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought