Motion
86853140

Made in USA
86853140

7/8" Pin Diam, 7-1/2" Long, Zinc Plated Steel Pull Ring Hitch Pin 6-1/2" Usable Length
Mi Item #11708773
MFR #86853140
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86853140

7/8" Pin Diam, 7-1/2" Long, Zinc Plated Steel Pull Ring Hitch Pin 6-1/2" Usable Length
Mi Item #11708773
MFR #86853140

Mfr description
86853140 86853140 7/8 X 6-1/2 HITCH PIN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • Pin Diameter
    7/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Includes
    Hair Pin Cotter
  • Material
    Steel
  • Type
    Pull Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)