Motion
86876026

Made in USA
86876026

18 AWG, 40' Cable Length, Cord & Cable Reel with Fluorescent Hand Lamp End, 0 Outlets, 7 Amps, 120 Volts, SJTOW Cable, Black/White Reel
MI ITEM #11708774
MFR #86876026
Price$633.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86876026

18 AWG, 40' Cable Length, Cord & Cable Reel with Fluorescent Hand Lamp End, 0 Outlets, 7 Amps, 120 Volts, SJTOW Cable, Black/White Reel
MI ITEM #11708774
MFR #86876026

Mfr description
86876026 86876026 13W W/SWTCH 40'YLW CRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$633.43/each

Specifications

Dimensions

  • Cable Length
    40 ft
  • Cable Size
    18 AWG
  • Reel Width
    3-1/4 in

Details

  • Amperage
    7
  • Cable Type
    SJTOW
  • Cord Color
    Yellow
  • End Type
    Fluorescent Hand Lamp
  • Includes
    Cable
  • Number Of Outlets
    0
  • Reel Color
    Black/White
  • UL Cable Designation
    SJTOW-A
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)