Motion
86906617

Made in USA
86906617

#12-24 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1" OAL, 1-3/16" Long Barrel
MI ITEM #11708775
MFR #86906617
List Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86906617

#12-24 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1" OAL, 1-3/16" Long Barrel
MI ITEM #11708775
MFR #86906617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.70/each for your price

Overview

Mfr description
86906617 86906617 5/16X1-3/16" 12-24 SEX
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.

Specifications

  • Barrel Diameter
    5/16 in
  • Barrel Length
    1-3/16 in
  • Thread Depth
    3/4 in
  • Drive Type
    Phillips
  • Finish Coating
    Chrome-Plated
  • Head Diameter
    1/2 in
  • Material
    Brass
  • Screw Head Type
    Flat
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Overall Length
  • Sex Bolt Type
    Screw & Barrel
  • Thread Size
    #12-24
  • Thread Standard
    UNC
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought