1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
87239190
5/16" Head Diam, High Speed Steel Solid Mold Die Blank & Punch;3/16" Head Height
MI ITEM #
11708787
MFR #
87239190
List Price
$18.90
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 87239190
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
87239190
5/16" Head Diam, High Speed Steel Solid Mold Die Blank & Punch;3/16" Head Height
MI ITEM #
11708787
MFR #
87239190
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$18.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
87239190 87239190 1/4X2-1/2" M2 CORE PUN
Specifications
Head Diameter
0.3125 in
Head Height
0.1875 in
Material
High Speed Steel
Material Grade
M2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data