Motion
87604708

Made in USA
87604708

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Diam
MI ITEM #11708795
MFR #87604708
List Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87604708

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/4" Head Diam
MI ITEM #11708795
MFR #87604708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.90/each for your price

Overview

Mfr description
87604708 87604708 1/8X1/4 4-40THD 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Hex Key Size
    1/8in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    1/4 in
  • Thread Size
    #4-40
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text